References
Sandvik Coromant:DNGA110408S01525H 7125
Rubix:317A5404
Manufacturer :7586852
EAN:7323223812476

Product details : SANDVIK DNGA110408S01525H7125 BORON NITRIDE TOOL 7586852
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 7125 |
|---|---|
| Insert Type | d (diamond 55°) |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | pvd alticrn |
Show UNSPSC/ECL@SS
£ 522.45 excl. VAT
/ 5 pieces
£ 626.94 incl. VAT
- Usually arrives within 14 working days
