References
Sandvik Coromant:DCMT 11 T3 08-PR 4335
Rubix:320A0097
Manufacturer :7080728
EAN:7323221185459

Product details : SANDVIK DCMT11T308-PR4335 COROTURN INVEIO 7080728
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | rhombic 55° |
| Thickness | 3.97 mm |
| Insert Size | 9.52 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 123.80 excl. VAT
/ 10 pieces
£ 148.56 incl. VAT
- Usually arrives within 14 working days
