References
Sandvik Coromant:DNMG 15 04 08-PM 4415
Rubix:251A4551
Manufacturer :7859062
EAN:7323225036030

Product details : SANDVIK DNMG 15 04 08-PM4415 P INSERT FOR TURNING 7859062
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | t-max p (dnmg turning insert, double-sided pm chipbreaker) |
| Thickness | 4.76 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 184.20 excl. VAT
/ 10 pieces
£ 221.04 incl. VAT
- Usually arrives within 14 working days
