References
Sandvik Coromant:DNMG 11 04 04-PM 4415
Rubix:287A2558
Manufacturer :7859231
EAN:7323225037723

Product details : SANDVIK DNMG 11 04 04-PM 4415 7859231
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | insert d (diamond 55°) |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 122.30 excl. VAT
/ 10 pieces
£ 146.76 incl. VAT
- Usually arrives within 14 working days
