References
Sandvik Coromant:DNMG 15 04 08-LC 4425
Rubix:319A5180
Manufacturer :7860919
EAN:7323225048873

Product details : SANDVIK DNMG150408-LC4425 T-MAX P TURNING INVEIO 7860919
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | t-max® p (insert for turning) – insert d (diamond 55°) |
| Thickness | 4.76 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 146.60 excl. VAT
/ 10 pieces
£ 175.92 incl. VAT
- Usually arrives within 14 working days
