References
Sandvik Coromant:TCMX 11 03 04-WF 4415
Rubix:320A0065
Manufacturer :7860507
EAN:7323225045223

Product details : SANDVIK TCMX110304-WF4415 COROTURN INVEIO 7860507
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | positive turning insert, t-shaped (triangular) |
| Thickness | 3.17 mm |
| Insert Size | 6.35 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 105.30 excl. VAT
/ 10 pieces
£ 126.36 incl. VAT
- Usually arrives within 14 working days
