References
Sandvik Coromant:DCGW11T312S01020F 7125
Rubix:318A1241
Manufacturer :7586850
EAN:7323223812452

Product details : SANDVIK DCGW11T312S01020F7125 BORON NITRIDE TOOL 7586850
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 7125 |
|---|---|
| Insert Type | coroturn® 107 turning insert, rhombic 55° (positive) |
| Thickness | 3.96 mm |
| Insert Size | 9.53 mm |
| Coating | alticrn (pvd) |
Show UNSPSC/ECL@SS
£ 313.45 excl. VAT
/ 5 pieces
£ 376.14 incl. VAT
- Usually arrives within 14 working days
