References
Sandvik Coromant:VBMT 11 02 02-UF 4425
Rubix:241A9885
Manufacturer :7861115
EAN:7323225050722

Product details : SANDVIK VBMT 11 02 02-UF4425 107 INSERT FOR TURNING 7861115
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | diamond 35° |
| Thickness | 2.38 mm |
| Insert Size | 6.35 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 171.40 excl. VAT
/ 10 pieces
£ 205.68 incl. VAT
- Usually arrives within 14 working days
