References
Sandvik Coromant:DNGA150412S01020H 7105
Rubix:317A3633
Manufacturer :7190825
EAN:7323221525552

Product details : SANDVIK DNGA150412S01020H7105 BORON NITRIDE TOOL 7190825
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 7105 |
|---|---|
| Insert Type | 55° rhombic insert (type d) |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | pvd tin |
Show UNSPSC/ECL@SS
£ 646.25 excl. VAT
/ 5 pieces
£ 775.50 incl. VAT
- Usually arrives within 14 working days
