References
Sandvik Coromant:DNMX 11 04 08-WM 4415
Rubix:287A2400
Manufacturer :7859282
EAN:7323225038232

Product details : SANDVIK DNMX 11 04 08-WM 4415 7859282
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | negative 55° diamond turning insert (t-max p, wm chipbreaker, dnmx series) |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | ticn + al2o3 + tin (cvd) |
Show UNSPSC/ECL@SS
£ 166.50 excl. VAT
/ 10 pieces
£ 199.80 incl. VAT
- Usually arrives within 14 working days
