References
Sandvik Coromant:DNMG 15 06 12-PM 4415
Rubix:287A2253
Manufacturer :7859069
EAN:7323225036108

Product details : SANDVIK DNMG 15 06 12-PM 4415 7859069
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | t-max p (turning insert) |
| Thickness | 6.35 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 159.80 excl. VAT
/ 10 pieces
£ 191.76 incl. VAT
- Usually arrives within 14 working days
