References
Sandvik Coromant:TCMT 22 04 08-PM 4425
Rubix:259A9036
Manufacturer :7861261
EAN:7323225052184

Product details : SANDVIK TCMT 22 04 08-PM 4425 INSERT FOR TURNING 7861261
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | triangular (positive) |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | ticn + al2o3 + tin (cvd) |
Show UNSPSC/ECL@SS
£ 170.50 excl. VAT
/ 10 pieces
£ 204.60 incl. VAT
- Usually arrives within 14 working days
