References
Sandvik Coromant:DCGW11T312S01020F 7115
Rubix:318A1239
Manufacturer :7149707
EAN:7323221408138

Product details : SANDVIK DCGW11T312S01020F7115 BORON NITRIDE TOOL 7149707
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 7115 |
|---|---|
| Insert Type | d (diamond 55°) |
| Thickness | 3.9688 mm |
| Insert Size | 9.525 mm |
| Coating | tin (pvd) |
Show UNSPSC/ECL@SS
£ 313.45 excl. VAT
/ 5 pieces
£ 376.14 incl. VAT
- Usually arrives within 14 working days
