References
Sandvik Coromant:DCMX 11 T3 04-WM 4425
Rubix:287A2536
Manufacturer :7860899
EAN:7323225048675

Product details : SANDVIK DCMX 11 T3 04-WM 4425 7860899
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | diamond 55° (insert type d) |
| Thickness | 3.97 mm |
| Insert Size | 9.52 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 146.60 excl. VAT
/ 10 pieces
£ 175.92 incl. VAT
- Usually arrives within 14 working days
