References
Sandvik Coromant:DNMG 15 04 08-MM 2220
Rubix:287A2491
Manufacturer :7231380
EAN:7323221713805

Product details : SANDVIK DNMG 15 04 08-MM 2220 7231380
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 2220 |
|---|---|
| Insert Type | t-max® p (turning insert, insert d rhombic 55°) |
| Thickness | 4.76 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 169.80 excl. VAT
/ 10 pieces
£ 203.76 incl. VAT
- Usually arrives within 14 working days
