References
Sandvik Coromant:DCMT 11 T3 08-PR 4425
Rubix:287A2685
Manufacturer :7860831
EAN:7323225047999

Product details : SANDVIK DCMT 11 T3 08-PR 4425 7860831
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | coroturn® 107 turning insert, diamond shape 55° (dcmt) |
| Thickness | 3.9688 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 127.80 excl. VAT
/ 10 pieces
£ 153.36 incl. VAT
- Usually arrives within 14 working days
