References
Sandvik Coromant:DNMG 15 04 08-XF 4425
Rubix:319A5225
Manufacturer :7861276
EAN:7323225052337

Product details : SANDVIK DNMG150408-XF4425 T-MAX P TURNING INVEIO 7861276
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | indexable turning insert dnmg (t-max p series) |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | ticn + al2o3 + tin (cvd) |
Show UNSPSC/ECL@SS
£ 146.60 excl. VAT
/ 10 pieces
£ 175.92 incl. VAT
- Usually arrives within 14 working days
