References
Sandvik Coromant:RCMT 10 T3 MP-L3 2220
Rubix:320A1809
Manufacturer :7960632
EAN:7323225519533

Product details : SANDVIK RCMT10T3MP-L32220 COROTURN INVEIO 7960632
CoroTurn® 107, insert with rail interface for turning
Technical specifications
Attributes
| Nuance/shade | 2220 |
|---|---|
| Insert Type | positive turning insert with rail (coroturn® 107) – type 122 |
| Thickness | 3.9688 mm |
| Insert Size | 10 mm |
| Coating | ticn + al2o3 + tin (cvd) |
Show UNSPSC/ECL@SS
£ 93.10 excl. VAT
/ 10 pieces
£ 111.72 incl. VAT
- Usually arrives within 14 working days
