References
Sandvik Coromant:DNMG 15 06 12-QM 4335
Rubix:319A4151
Manufacturer :7080909
EAN:7323221187361

Product details : SANDVIK DNMG150612-QM4335 T-MAX P TURNING INVEIO 7080909
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | t-max p insert for turning (d-style, 55° diamond) |
| Thickness | 6.35 mm |
| Insert Size | 15 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 182.50 excl. VAT
/ 10 pieces
£ 219.00 incl. VAT
- Usually arrives within 14 working days
