References
Sandvik Coromant:TNMG 11 03 02-MF 4425
Rubix:298A4514
Manufacturer :8019614
EAN:7323225785136

Product details : SANDVIK TNMG 220-MF 4425 8019614 INSERT
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | negative triangular insert (tnmg, t‑max p series) |
| Thickness | 3.175 mm |
| Insert Size | 6.35 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 62.20 excl. VAT
/ 10 pieces
£ 74.64 incl. VAT
- Usually arrives within 14 working days
