References
Sandvik Coromant:DNMM 15 06 12-PR 4425
Rubix:287A2251
Manufacturer :7860749
EAN:7323225047173

Product details : SANDVIK DNMM 15 06 12-PR 4425 7860749
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | negative turning insert t-max® p (shape d, 55°) |
| Thickness | 6.35 mm |
| Insert Size | 12.7 mm |
| Coating | ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 159.80 excl. VAT
/ 10 pieces
£ 191.76 incl. VAT
- Usually arrives within 14 working days
