References
Sandvik Coromant:QD-NK-0600-0004-GM 1135
Rubix:319A2859
Manufacturer :6976251
EAN:7323220795123


Technical specifications
| Insert Type | plug-in indexable insert |
|---|---|
| Channel length | 6 mm |
| Nuance/shade | 1135 |
Product details : SANDVIK QD-NK-0600-0004-GM1135 COROCUT 6976251
CoroCut® QD, groove insert
Technical specifications
Attributes
| Insert Type | plug-in indexable insert |
|---|---|
| Channel length | 6 mm |
| Nuance/shade | 1135 |
| Radius | 0.4 mm |
Show UNSPSC/ECL@SS
£ 246.80 excl. VAT
/ 10 pieces
£ 296.16 incl. VAT
- Usually arrives within 14 working days