References
Sandvik Coromant:QD-NL-0800-RM 4335
Rubix:287A0844
Manufacturer :7776040
EAN:7323224649330

Product details : SANDVIK QD-NL-0800-RM 4335 7776040
CoroCut® QD, insert for profiling
Technical specifications
Attributes
| Channel length | 8 mm |
|---|---|
| Radius | 4 mm |
| Cutting depth | 3.5 mm |
Show UNSPSC/ECL@SS
£ 305.70 excl. VAT
/ 10 pieces
£ 366.84 incl. VAT
- Usually arrives within 14 working days
