References
Sandvik Coromant:RCMT 10 T3 M0 2220
Rubix:320A2643
Manufacturer :7450170
EAN:7323223212443

Product details : SANDVIK RCMT10T3M02220 COROTURN INVEIO 7450170
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 2220 |
|---|---|
| Insert Type | round |
| Thickness | 3.9688 mm |
| Insert Size | 10 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 100.80 excl. VAT
/ 10 pieces
£ 120.96 incl. VAT
- Usually arrives within 14 working days
