References
Sandvik Coromant:TNMM 22 04 16-PR 4415
Rubix:319A6096
Manufacturer :7860568
EAN:7323225045834

Product details : SANDVIK TNMM220416-PR4415 T-MAX P TURNING INVEIO 7860568
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | turning insert t-max p (tnmm), triangular, 3 cutting edges, with pr chipbreaker |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 139.50 excl. VAT
/ 10 pieces
£ 167.40 incl. VAT
- Usually arrives within 14 working days
