References
Sandvik Coromant:RCMT 06 02 M0 S205
Rubix:320A2808
Manufacturer :8003571
EAN:7323225712477

Product details : SANDVIK RCMT0602M0S205 COROTURN INVEIO 8003571
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | s205 |
|---|---|
| Insert Type | coroturn® 107 (round turning insert, iso rcmt) |
| Thickness | 2.3813 mm |
| Insert Size | 6 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 72.60 excl. VAT
/ 10 pieces
£ 87.12 incl. VAT
- Usually arrives within 14 working days
