References
Sandvik Coromant:DNGA110408S01530F 7135
Rubix:286A9903
Manufacturer :7586923
EAN:7323223812889

Product details : SANDVIK DNGA110408S01530F 7135 7586923
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 7135 |
|---|---|
| Insert Type | diamond-shaped insert (55°), form d (t‑max® p) |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 289.65 excl. VAT
/ 5 pieces
£ 347.58 incl. VAT
- Usually arrives within 14 working days
