References
Sandvik Coromant:RCGW0803MTED 7014
Rubix:319A9042
Manufacturer :7899173
EAN:7323225235280

Product details : SANDVIK RCGW0803MTED7014 BORON NITRIDE TOOL 7899173
CoroTurn® 107, insert with rail interface for turning
Technical specifications
Attributes
| Nuance/shade | 7014 |
|---|---|
| Insert Type | turning insert type r (round) |
| Thickness | 3.175 mm |
| Insert Size | 8 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 792.95 excl. VAT
/ 5 pieces
£ 951.54 incl. VAT
- Usually arrives within 14 working days
