References
Sandvik Coromant:SNMG 12 04 04-QM 4425
Rubix:319A8956
Manufacturer :7861087
EAN:7323225050449

Product details : SANDVIK SNMG120404-QM4425 T-MAX P TURNING INVEIO 7861087
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | snmg 12 04 04-qm |
|---|---|
| Nuance/shade | 4425 |
| Edge length | 12.3 mm |
| Thickness | 4.7625 mm |
| Radius | 0.3969 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 136.80 excl. VAT
/ 10 pieces
£ 164.16 incl. VAT
- Usually arrives within 14 working days
