References
Sandvik Coromant:CNMG 12 04 12-PF 4425
Rubix:287A2624
Manufacturer :7860792
EAN:7323225047609


Technical specifications
| Insert Type | t-max® p insert for turning (iso cnmg, rhombic 80°, negative) |
|---|---|
| Nuance/shade | pf |
Product details : SANDVIK CNMG 12 04 12-PF 4425 7860792
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p insert for turning (iso cnmg, rhombic 80°, negative) |
|---|---|
| Nuance/shade | pf |
| Edge length | 11.7 mm |
| Thickness | 4.76 mm |
| Radius | 1.2 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 136.80 excl. VAT
/ 10 pieces
£ 164.16 incl. VAT
- Usually arrives within 14 working days