References
Sandvik Coromant:SNMM 19 06 12-QR 4415
Rubix:318A6457
Manufacturer :7859166
EAN:7323225037075


Technical specifications
| Insert Type | iso negative insert (turning insert) |
|---|---|
| Nuance/shade | 4415 (cvd ticn+al2o3+tin) |
Product details : SANDVIK SNMM190612-QR4415 T-MAX P TURNING INVEIO 7859166
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | iso negative insert (turning insert) |
|---|---|
| Nuance/shade | 4415 (cvd ticn+al2o3+tin) |
| Edge length | 17.85 mm |
| Thickness | 6.35 mm |
| Radius | 1.1906 mm |
| Insert Size | 19.05 mm |
Show UNSPSC/ECL@SS
£ 302.60 excl. VAT
/ 10 pieces
£ 363.12 incl. VAT
- Usually arrives within 14 working days