References
Sandvik Coromant:SCMT 12 04 08-UM 4415
Rubix:319A6931
Manufacturer :7859136
EAN:7323225036771


Technical specifications
| Insert Type | coroturn® 107 turning insert (scmt 12 04 08-um) |
|---|---|
| Nuance/shade | um |
Product details : SANDVIK SCMT120408-UM4415 COROTURN INVEIO 7859136
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | coroturn® 107 turning insert (scmt 12 04 08-um) |
|---|---|
| Nuance/shade | um |
| Edge length | 11.9 mm |
| Thickness | 4.7625 mm |
| Radius | 0.7938 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 154.50 excl. VAT
/ 10 pieces
£ 185.40 incl. VAT
- Usually arrives within 14 working days