References
Sandvik Coromant:SNMG 15 06 24-PR 4415
Rubix:319A1571
Manufacturer :7859272
EAN:7323225038133


Technical specifications
| Insert Type | turning insert (snmg) |
|---|---|
| Nuance/shade | pr 4415 (t-max® p) |
Product details : SANDVIK SNMG150624-PR4415 T-MAX P TURNING INVEIO 7859272
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | turning insert (snmg) |
|---|---|
| Nuance/shade | pr 4415 (t-max® p) |
| Edge length | 13.475 mm |
| Thickness | 6.35 mm |
| Radius | 2.38 mm |
| Insert Size | 15.88 mm |
Show UNSPSC/ECL@SS
£ 216.30 excl. VAT
/ 10 pieces
£ 259.56 incl. VAT
- Usually arrives within 14 working days