References
Sandvik Coromant:SNMG 12 04 16-PM 4425
Rubix:297A8502
Manufacturer :7860719
EAN:7323225046879


Technical specifications
| Insert Type | t-max® p turning insert (snmg square, pm chip breaker) |
|---|---|
| Nuance/shade | sandvik grade 4425 (cvd ticn+al2o3+tin) |
Product details : SANDVIK SNMG120416-PM4425 T-MAX P TURNING INVEIO 7860719
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p turning insert (snmg square, pm chip breaker) |
|---|---|
| Nuance/shade | sandvik grade 4425 (cvd ticn+al2o3+tin) |
| Edge length | 11.1 mm |
| Thickness | 4.7625 mm |
| Radius | 1.5875 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 136.80 excl. VAT
/ 10 pieces
£ 164.16 incl. VAT
- Usually arrives within 14 working days