References
Sandvik Coromant:CNGA120412EA 7014
Rubix:317A2148
Manufacturer :7941840
EAN:7323225433525

Product details : SANDVIK CNGA120412EA7014 BORON NITRIDE TOOL 7941840
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | cnga120412ea |
|---|---|
| Nuance/shade | 7014 |
| Edge length | 12.8959 mm |
| Thickness | 4.7625 mm |
| Radius | 1.1906 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 673.75 excl. VAT
/ 5 pieces
£ 808.50 incl. VAT
- Usually arrives within 14 working days
