References
Sandvik Coromant:SNMG 12 04 16-PR 4425
Rubix:319A9047
Manufacturer :7860753
EAN:7323225047210

Product details : SANDVIK SNMG120416-PR4425 T-MAX P TURNING INVEIO 7860753
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p |
|---|---|
| Nuance/shade | 4425 |
| Edge length | 11.1 mm |
| Thickness | 4.76 mm |
| Radius | 1.6 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 136.80 excl. VAT
/ 10 pieces
£ 164.16 incl. VAT
- Usually arrives within 14 working days
