References
Sandvik Coromant:SNMM 12 04 12-MR 2220
Rubix:320A0025
Manufacturer :7231434
EAN:7323221714345

Product details : SANDVIK SNMM120412-MR2220 T-MAX P TURNING INVEIO 7231434
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | snmm 12 04 12-mr |
|---|---|
| Nuance/shade | mr |
| Edge length | 11.5 mm |
| Thickness | 4.7625 mm |
| Radius | 1.1906 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 135.10 excl. VAT
/ 10 pieces
£ 162.12 incl. VAT
- Usually arrives within 14 working days
