PRAMET NEGATIVE ISO TURNING INSERT WNMA 080408:T5305
Tool tip for dressing and turning down WNMA 080408:T5305
See technical informationSee documentsReferences
Pramet:WNMA 080408:T5305
Rubix:2592372
Manufacturer :6755908
EAN:3603602912749

Documents
Product details : PRAMET NEGATIVE ISO TURNING INSERT WNMA 080408:T5305
Technical specifications
Attributes
| Insert Type | t5305 |
|---|---|
| Nuance/shade | wnma |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
Show UNSPSC/ECL@SS
£ 102.00 excl. VAT
/ Each
£ 122.40 incl. VAT
- Usually arrives within 14 working days