References
Sandvik Coromant:SCMT 09 T3 12-PR 4415
Rubix:320A1635
Manufacturer :7859132
EAN:7323225036733

Product details : SANDVIK SCMT09T312-PR4415 COROTURN INVEIO 7859132
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | scmt 09 t3 |
|---|---|
| Nuance/shade | 12-pr |
| Edge length | 8.3 mm |
| Thickness | 3.97 mm |
| Radius | 1.19 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 110.60 excl. VAT
/ 10 pieces
£ 132.72 incl. VAT
- Usually arrives within 14 working days
