References
Sandvik Coromant:RPGN060300E 6160
Rubix:319A7012
Manufacturer :7247384
EAN:7323221787639

Product details : SANDVIK RPGN060300E6160 SIALON GRADES 6060 6065/6160 7247384
T-Max®, insert for turning
Technical specifications
Attributes
| Nuance/shade | 6160 |
|---|---|
| Insert Type | positive turning insert, round (t‑max® p) |
| Thickness | 3.175 mm |
| Insert Size | 6.35 mm |
| Coating | uncoated (uncoated) |
Show UNSPSC/ECL@SS
£ 151.70 excl. VAT
/ 10 pieces
£ 182.04 incl. VAT
- Usually arrives within 14 working days
