References
Sandvik Coromant:TR-DC1308-F 4425
Rubix:318A0125
Manufacturer :7860778
EAN:7323225047463

Product details : SANDVIK TR-DC1308-F4425 COROTURN TR 300 T-MAX Q-CUT 7860778
CoroTurn® TR, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | insert coroturn® tr for machining (type d, 55° diamond) |
| Thickness | 5.53 mm |
| Insert Size | 11 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 183.80 excl. VAT
/ 10 pieces
£ 220.56 incl. VAT
- Usually arrives within 14 working days
