References
Sandvik Coromant:SNMG 12 04 08-MF 2220
Rubix:320A0007
Manufacturer :7231413
EAN:7323221714130

Product details : SANDVIK SNMG120408-MF2220 T-MAX P TURNING INVEIO 7231413
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | snmg 12 04 08-mf |
|---|---|
| Nuance/shade | 2220 |
| Edge length | 11.9 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 135.10 excl. VAT
/ 10 pieces
£ 162.12 incl. VAT
- Usually arrives within 14 working days
