References
Sandvik Coromant:SNMG 15 06 16-QM 4425
Rubix:319A1569
Manufacturer :7861091
EAN:7323225050487


Technical specifications
| Insert Type | turning insert (iso snmg) |
|---|---|
| Nuance/shade | qm (half-finish chipbreaker) |
Product details : SANDVIK SNMG150616-QM4425 T-MAX P TURNING INVEIO 7861091
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | turning insert (iso snmg) |
|---|---|
| Nuance/shade | qm (half-finish chipbreaker) |
| Edge length | 14.3 mm |
| Thickness | 6.35 mm |
| Radius | 1.6 mm |
| Insert Size | 15.88 mm |
Show UNSPSC/ECL@SS
£ 216.30 excl. VAT
/ 10 pieces
£ 259.56 incl. VAT
- Usually arrives within 14 working days