Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Tool tip for dressing and turning down
PRAMET NEGATIVE ISO TURNING INSERT DNMG 150612E-RM:T9325
PRAMET NEGATIVE ISO TURNING INSERT DNMG 150612E-RM:T9325
Turning Insert
References
pramet:
DNMG 150612E-RM:T9325
rubix:
2592220
manufacturer :
6753970
ean:
3603602893369
Technical specifications
Plate type
T9325
Nuance/shade
DNMG
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PRAMET NEGATIVE ISO TURNING INSERT DNMG 150612E-RM:T9325
Technical specifications
Attributes
Plate type
T9325
Nuance/shade
DNMG
Thickness
6.35
mm
Radius
1.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
112.88
excl. VAT
/
Each
£
135.46
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
MITSUBCARB TNMG270612-RP UE6105 INSERT TURNING COATED NEG 90033332
WALTER TCMT110204-RK4 WKK10S TURNING INSERTS (POSITIVE) 6651143
MITSUBCARB SNMG150612 MC6015 INSERT TURNING COATED NEGATIVE 90039213
KENNAMETAL SNMG120412MN KCP25B ANSI/ISO TURNING INSERT SN 5425599
SANDVIK CNGA120412S01525H7105 BORON NITRIDE TOOL 7190810
SANDVIK CNMM250924-MR4335 HEAVY TURNING/SPECIAL PURPOSES 7081107
SANDVIK TCMX110308-WF1115 COROTURN 5752943
SANDVIK TNGA160412S01030A7015 BORON NITRIDE TOOL 5754017
SANDVIK VNGA160404S015256050 CERAMIC INSERT 5756005
MITSUBCARB DNMG150612-MK MC5015 INSERT TURNING COATED NEG 90034723
PRAMET LCMR 031604-F:T8330 LCM. 0316 PARTING/GROOVING INSERT 6754717
SANDVIK CCMT 09 T3 08-MF 1125 INSERT 5724268
WALTER WNMG080408-NM4 WSM30 TURNING INSERTS NEGATIVE 5357524
SANDVIK SNMG120412-MR4415 T-MAX P TURNING INVEIO 8021132
MITSUBCARB DNMG150608-MP UE6105 INSERT TURNING COATED NEG 90023322