References
Sandvik Coromant:SNMG 15 06 16-PR 4415
Rubix:319A1565
Manufacturer :7859271
EAN:7323225038126

Product details : SANDVIK SNMG150616-PR4415 T-MAX P TURNING INVEIO 7859271
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | snmg 15 06 16-pr |
|---|---|
| Nuance/shade | pr |
| Edge length | 14.275 mm |
| Thickness | 6.35 mm |
| Radius | 1.5875 mm |
| Insert Size | 15.875 mm |
Show UNSPSC/ECL@SS
£ 216.30 excl. VAT
/ 10 pieces
£ 259.56 incl. VAT
- Usually arrives within 14 working days
