References
Sandvik Coromant:SNMM 19 06 24-PR 4415
Rubix:318A6481
Manufacturer :7859220
EAN:7323225037617


Technical specifications
| Insert Type | snmm (negative insert, s-style square 90°) |
|---|---|
| Nuance/shade | pr (ruw bewerken / roughing chip breaker) |
Product details : SANDVIK SNMM190624-PR4415 T-MAX P TURNING INVEIO 7859220
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | snmm (negative insert, s-style square 90°) |
|---|---|
| Nuance/shade | pr (ruw bewerken / roughing chip breaker) |
| Edge length | 16.65 mm |
| Thickness | 6.35 mm |
| Radius | 2.38 mm |
| Insert Size | 19.05 mm |
Show UNSPSC/ECL@SS
£ 302.60 excl. VAT
/ 10 pieces
£ 363.12 incl. VAT
- Usually arrives within 14 working days