References
Sandvik Coromant:SCMT 12 04 12-PR 4415
Rubix:319A6944
Manufacturer :7859138
EAN:7323225036795


Technical specifications
| Insert Type | coroturn® 107 insert (scmt, positive, square/s-shaped) |
|---|---|
| Nuance/shade | pr (chipbreaker-aanduiding) |
Product details : SANDVIK SCMT120412-PR4415 COROTURN INVEIO 7859138
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | coroturn® 107 insert (scmt, positive, square/s-shaped) |
|---|---|
| Nuance/shade | pr (chipbreaker-aanduiding) |
| Edge length | 11.5 mm |
| Thickness | 4.76 mm |
| Radius | 1.19 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 154.50 excl. VAT
/ 10 pieces
£ 185.40 incl. VAT
- Usually arrives within 14 working days