References
Sandvik Coromant:SNMG 19 06 12-MR 2220
Rubix:318A7805
Manufacturer :7231428
EAN:7323221714284


Technical specifications
| Insert Type | t-max® p indexable insert (snmg) for turning |
|---|---|
| Nuance/shade | 2220 |
Product details : SANDVIK SNMG190612-MR2220 T-MAX P TURNING INVEIO 7231428
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p indexable insert (snmg) for turning |
|---|---|
| Nuance/shade | 2220 |
| Edge length | 17.85 mm |
| Thickness | 6.35 mm |
| Radius | 1.1906 mm |
| Insert Size | 19.05 mm |
Show UNSPSC/ECL@SS
£ 297.80 excl. VAT
/ 10 pieces
£ 357.36 incl. VAT
- Usually arrives within 14 working days