References
Sandvik Coromant:SCMT 09 T3 08-PM 4415
Rubix:320A1613
Manufacturer :7859127
EAN:7323225036689

Product details : SANDVIK SCMT09T308-PM4415 COROTURN INVEIO 7859127
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | scmt 09 t3 08-pm |
|---|---|
| Nuance/shade | pm 4415 |
| Edge length | 8.7 mm |
| Thickness | 4.4 mm |
| Radius | 0.8 mm |
| Insert Size | 9.52 mm |
Show UNSPSC/ECL@SS
£ 110.60 excl. VAT
/ 10 pieces
£ 132.72 incl. VAT
- Usually arrives within 14 working days
