References
Sandvik Coromant:SCMT 09 T3 08-PF 4415
Rubix:320A1608
Manufacturer :7859126
EAN:7323225036672


Technical specifications
| Insert Type | coroturn® 107 insert (scmt 09 t3 08-pf 4415, positive, square 90°) |
|---|---|
| Nuance/shade | pf (afwerking / finishing chip breaker) |
Product details : SANDVIK SCMT09T308-PF4415 COROTURN INVEIO 7859126
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | coroturn® 107 insert (scmt 09 t3 08-pf 4415, positive, square 90°) |
|---|---|
| Nuance/shade | pf (afwerking / finishing chip breaker) |
| Edge length | 8.725 mm |
| Thickness | 3.9688 mm |
| Radius | 0.7938 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 110.60 excl. VAT
/ 10 pieces
£ 132.72 incl. VAT
- Usually arrives within 14 working days